Fiberglass 25 in. 32 in. 9 in. Valve Covers & Enclosure

Part #BF322APD  |  Item #4080674  |  Manufacturer Part #322-APD

Length:

32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze and Vandal Protection
  • Compact design, small visual impact
  • One Piece and Two Piece Designs
  • Turf friendly discharge dump for angel bury

Documents

Specifications

ASSE Standards: ASSE 1060

Brand Model Compatibility: 1-1/4 in - 2 in Backflow Prevention Devices

Color Finish: Green

Color Finish Category: Greens

Height: 25 in

Length: 32 in

Material: Fiberglass

UL Listed: No

Valve Size: 1-1/4 in - 2 in

Width: 9 in