Fiberglass 26 in. 32 in. 9 in. Valve Covers & Enclosure
Fiberglass 26 in. 32 in. 9 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact design, small visual impact
- One Piece and Two Piece Designs
- Freeze and Vandal Protection
- Turf friendly discharge dump for angel bury
Documents
Specifications
- ASSE Standards:
- ASSE 1060
- Brand Model Compatibility:
- 1-1/4 in - 2 in Backflow Prevention Devices
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 26 in
- Length:
- 32 in
- Material:
- Fiberglass
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in
- Width:
- 9 in