BF Products
Fiberglass 53 in. 65 in. 25 in. Valve Covers & Enclosure
Part #BF65APDHFP | Item #5119261 | Manufacturer Part #65-APD-HFP
Length:
68 inProduct Details
Documents
Specifications
ASSE Standards: ASSE 1060
Application: 2-1/2 in - 4 in Backflow Prevention Devices
Brand Model Compatibility: 2-1/2 in - 4 in Backflow Prevention Devices
Flow Rate: 720 gpm
Height: 55 in
Length: 68 in
Material: Fiberglass
Product Type: Valve Enclosure
UL Listed: No
Weight: 160
Width: 28 in