Fiberglass 60 in. 78 in. 27 in. Valve Covers & Enclosure

Part #BF78APD  |  Item #4068869  |  Manufacturer Part #78-APD

Length:

78 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze and vandal protection
  • Compact design, minimal visual impact
  • Hinge top, open access design
  • Internal mounting flange for security
  • FDC mount compatible

Documents

Specifications

ASSE Standards: ASSE 1060

Brand Model Compatibility: 4 in - 6 in Backflow Prevention Devices

Color Finish: Green

Color Finish Category: Greens

Height: 60 in

Length: 78 in

Material: Fiberglass

UL Listed: No

Valve Size: 4 in - 6 in

Width: 27 in