Fiberglass 60 in. 78 in. 27 in. Valve Covers & Enclosure
Fiberglass 60 in. 78 in. 27 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4 in - 6 in Backflow Prevention Devices
- Height:
- 60 in
- Length:
- 78 in
- Material:
- Fiberglass
- Width:
- 27 in