Fiberglass 71 in. 98 in. 31 in. Valve Covers & Enclosure

You last purchased this on
 
BF Products

Fiberglass 71 in. 98 in. 31 in. Valve Covers & Enclosure

This product requires certification to purchase.
You last purchased this on
 
BF Products

Fiberglass 71 in. 98 in. 31 in. Valve Covers & Enclosure

  • Fast #
  • Part #BF98APD
  • Item #4068867
  • Manufacturer Part #98-APD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compact design, minimal visual impact
  • Hinge top, open access design
  • Freeze and vandal protection
  • FDC mount compatible
  • Internal mounting flange for security
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1060
Brand Model Compatibility:
6 in - 8 in Backflow Prevention Devices
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
71 in
Length:
98 in
Material:
Fiberglass
UL Listed:
No
Valve Size:
6 in - 8 in
Width:
31 in