BI Series 1 in. 30 psig Steam Trap

Part #A30BI4  |  Manufacturer Part #D501375

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines high standards of performance and long life with economy for heating service where continuous drainage with high air-venting capacity is required
  • Maximum operating pressure up to 30 psig (2 bar) saturated steam
  • In-line connection
  • Compact 21" depth for easy installation
  • Corrosion resistant Galvanized Metal with attractive finish
  • Easy Air-Tite" access to filter
  • Enhanced internally finned coil tubes
  • External access to heater circuit breakers
  • Factory installed non-bleed TXV with mechanical fitting
  • Filter panel stamped with word "filter"

Documents

Specifications

ASTM Specifications: ASTM A-48

Collection: BI Series

End Connection 1: NPT

End Connections: NPT

Maximum Pressure: 30 psig

Type: A30BI4

Valve Body Material: Cast Iron

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Width: 6-5/8 in