3/4 in. 125 psi Steam Trap
BI Series 3/4 in. 125 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For pressures from vacuum to 30 psi (2 bar)
- Capacities to 8,900 lb/hr (4,037 kg/hr)
- Cast Iron for horizontal installation, with thermostatic air vent
- Electrical knock-outs on either side
- Armstrong B Series F&T traps combine long life with economy for heating where continuous drainage with high air-venting capacity is required
- Easy Air-Tite" access to filter
- Capacities to 2,250 lb/hr (1,020 kg/hr)
- BI Series
- Enhanced internally finned coil tubes
Specifications
- ASTM:
- ASTM A-48 Class 30, ASTM A-582
- Collection:
- BI Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-5/8 in
- Installation Type:
- Horizontal
- Length:
- 5 in
- Pressure - High:
- 30
- Pressure - Maximum:
- 125 psig
- Pressure Class:
- 30#
- Recommended Valve Application:
- Heating System
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Weight:
- 9.75 lb
- Width:
- 6-5/8 in