Ballpoint Stick Pen in Blue

You last purchased this on
 
BIC Pen

Ballpoint Stick Pen in Blue

This product requires certification to purchase.
You last purchased this on
 
BIC Pen

Ballpoint Stick Pen in Blue

  • Fast #
  • Part #BSCSM11BE
  • Item #6235194
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Product Type:
Pen
Size:
0.8 mm
UL Listed:
No