Big Green Egg

20 in. Silicone Pizza Dough Mat with Recipe

Part #BIG114167  |  Manufacturer Part #114167

Width:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Kitchen

Length: 20 in

Type: Silicone Pizza Dough Mat with Recipe

Width: 20 in