24 in. Extra Large Heavy Duty Big Green Egg
24 in. Extra Large Heavy Duty Big Green Egg
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 24 in
- Width:
- 24 in