16 in. Small Heavy Duty Charcoal Freestanding Grill in Green

You last purchased this on
 
Big Green Egg

Egg 16 in. Small Heavy Duty Charcoal Freestanding Grill in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Big Green Egg

Egg 16 in. Small Heavy Duty Charcoal Freestanding Grill in Green

  • Fast #
  • Part #BIGSHDA
  • Item #2489826
  • Manufacturer Part #SHDA
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Egg
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
22 in
Material:
Stainless Steel, Cast Iron
Width:
16 in