Big John Products

Closet Support Steel Optik in Brushed Aluminum

Part #B1SS  |  Manufacturer Part #1SS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits regular and short swivel toilet supports
  • 2.5" OD x 1.375" I.D.
  • For use in high traffic or vandalism prone areas
  • Epoxys to floor
  • Brushed Aluminum

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Type: B1SS

WaterSense Labeled: No