Bigshot 55 in. 75 lb. Underground Piercing Tool

Part #FU300A1  |  Manufacturer Part #U300-A1

Length:

55 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Footage Tools’ Inc. pneumatic piercing tools have been constructed with the highest level of quality in mind
  • All Big Shot's are CNC machined to exact dimensional tolerance from a solid billet of nickel chromoly steel and fully heat treated for superior strength and durability
  • Our pistons are designed to withstand high impact conditions, are wear resistant and treated with a phosphate coating to minimize corrosion and increase service life
  • Other features include an easily replaceable cartridge style shock absorber and a flexible air tube assembly to minimize internal deflection
  • Ideal for water, gas and cable installations
  • Three year warranty
  • Barrel bored from solid steel, not tubing

Specifications

CFM: 50

Collection: Bigshot

Length: 55 in

Material: [Chromoly, Steel]

Maximum Pressure: 110 psi

Size: 75 lb

Tap Size: 3 in

Tool Type: Water

Waterworks Application: Water

Weight: 75