Tee Handle Lid Lifter Extension

You last purchased this on
 
Bingham & Taylor

Tee Handle Lid Lifter Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bingham & Taylor

Tee Handle Lid Lifter Extension

  • Fast #
  • Part #BETD325
  • Item #7532864
  • Manufacturer Part #ETD325
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 25 in Extension handle enables easier lid removal
  • Safe, practical alternative for valve box lid removal
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Handle Type:
T-handle
Length:
25 in
Material:
Carbon Steel