Plastic Sonic Bird Repellent in Green

You last purchased this on
 
Bird-X

Plastic Sonic Bird Repellent in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bird-X

Plastic Sonic Bird Repellent in Green

  • Fast #
  • Part #BBXPPRO1
  • Item #7657812
  • Manufacturer Part #BXP-PRO 1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Covers up to one acre
  • emits a variety of naturally recorded distress calls and predator cries that confuse, frighten, and disorient pest birds.
  • Deter pest birds with no traps, chemicals, or poisons
  • Requires Certification

Specifications

Application:
Semi-Enclosed Areas, Public Facilities
Color Finish Category:
Greens
Color Finish Name:
Green
Decibel Rating (dB):
110 dB
Depth:
4 in
EPA Compliant:
Yes
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9 in
Indoor Outdoor:
Outdoor
Length:
12 in
Material:
Plastic
Power Source:
Electric
UL Listed:
Yes
Volts:
100/240V
Weight:
3 lb
Width:
6 in