0 items

Bird-X Stainless Steel Spikes

BSTS

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Effective, Safe, Permanent Physical Barrier
  • Flexible base – allows for installation on curved surfaces
  • Stainless Steel won’t Corrode or Decay

SPECIFICATIONS

Application
Pest Control
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
9 in
Length
25 in
Material
Plastic, Steel
Size
24 ft
Weight
3
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday