3/4 x 3-1/2 in. Stainless Steel T-Head Nut and Bolt
3/4 x 3-1/2 in. Stainless Steel T-Head Nut and Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 3/4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Bolt, Nut