1-1/2 in. Bronze Male Inlet x Plain Outlet Fill Valve
1-1/2 in. Bronze Male Inlet x Plain Outlet Fill Valve
Package Quantity Info:
EA: 1 IP: 2 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Tanks
- End Connection 1:
- Male
- End Connection 2:
- Plain End
- End Connections:
- Male x Plain End
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/2 in
- Valve Type:
- Float Valve