B&K

1 in. CTS x FIP Bronze Compression Tee

Part #B162305NL  |  Manufacturer Part #162-305NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: FIP

End Connection 3: CTS

End Connections: CTS x FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze