3/4 in. Brass Compression Stop & Waste Valve
3/4 in. Brass Compression Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve