3/4 in. Bronze IPS Stop & Waste Valve

You last purchased this on
 
B&K

3/4 in. Bronze IPS Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

3/4 in. Bronze IPS Stop & Waste Valve

  • Fast #
  • Part #B105904NL
  • Item #4503270
  • Manufacturer Part #105-904NL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve