3/4 in. Bronze Male x Plain End Float Valve
Proline™ 3/4 in. Bronze Male x Plain End Float Valve
Frequently Purchased Together
Product Details
Specifications
- Application:
- Tanks
- Collection:
- Proline™
- End Connection 1:
- Male
- End Connection 2:
- Plain End
- End Connections:
- Male x Plain End
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Float Valve