B&K

5-31/64 in. 2 in. Bronze Male Inlet x Plain Outlet Fill Valve

Part #B109808  |  Item #902225  |  Manufacturer Part #109-808

$ 89.54 EACH
(Pricing is for 2 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  2
  • Case:  12

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Tanks

End Connection 1: Male Inlet

End Connection 2: Plain Outlet

End Connections: Male Inlet x Plain Outlet

Length: 5-31/64 in

Material: Bronze

Maximum Pressure: 125 psi

Recommended Valve Application: Water

Valve Size: 2 in

Valve Type: Float Valve