Hot or Cold Basin Cock Faucet in Polished Chrome

Part #B120005NL  |  Item #4503321  |  Manufacturer Part #120-005NL

$ 53.46 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Trim Only: No

WaterSense Labeled: No