B&K

ProLine Anti-siphon and Frost-proof Brass 4 in. MPT x Hose Thread Sillcock

Part #B104821HC  |  Manufacturer Part #104-821HC

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1019-A

Collection: ProLine

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: MPT

End Connection 2: Hose Thread

End Connections: MPT x Hose Thread

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Hand Wheel

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4 in

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Sillcock Type: [Anti-siphon, Frost-proof]