B&K Proline® Brass Full Port Copper Sweat Gate Valve

B1007NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Proline®
End Connection 1
Copper Sweat
End Connection 2
Copper Sweat
End Connections
Copper Sweat
FM Approved
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday