1/2 in. Brass MPT x Hose Thread Hose Bibb
QuarterMaster® 1/2 in. Brass MPT x Hose Thread Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy quarter-turn operation
- Chrome-plated brass ball
- 125 psi maximum working pressure
- 3/4 in. hose thread outlet
- Rust-resistant handle
- PTFE seats
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-9, ANSI B1.20.1, ANSI B1.20.7
- ASME:
- ASME A112.18.1
- Collection:
- QuarterMaster®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Handle Type:
- Quarter Turn
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb
- cUPC Certified:
- Yes