B&K

Series 7700 1-1/2 in. Brass Full Port IPS 600# Ball Valve

Part #B107827NL  |  Manufacturer Part #107-827NL

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CSA Certified: Yes

Collection: Series 7700

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: Yes

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 150

NSF Certified: Yes

Pressure Class: 600#

Recommended Valve Application: [Water, Oil, Gas]

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Type: Ball Valve