3/4 in. Forged Brass Full Port Compression 600# Ball Valve

You last purchased this on
 
B&K

7700 Series 3/4 in. Forged Brass Full Port Compression 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

7700 Series 3/4 in. Forged Brass Full Port Compression 600# Ball Valve

  • Fast #
  • Part #B107844NL
  • Item #4503262
  • Manufacturer Part #107-844NL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI B16.18
Clean Bagged:
No
Collection:
7700 Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
Yes
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
Maximum Temperature:
300
Minimum Temperature:
-20
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.655 lb