B&K Sweat Stop & Waste Valve

B10560NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
GSA Approved
No
Lead Law Compliant
Yes
Material
Brass
Valve Operator
Handwheel
Valve Size
1/2 in
Valve Type
Stop & Waste Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday