Black & Decker

Black+Decker™ 11 x 12 in. 1150W Slice Toasted Oven in Stainless Steel

Part #BTO1373SSD  |  Manufacturer Part #TO1373SSD

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Black+Decker™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 11 in

Length: 19 in

Material: Stainless Steel

Maximum Temperature: 450

Microwave Type: Countertop

Power Source: Electric

Type: BTO1373SSD

UL Listed: No

Watts: 1150

Width: 12 in