Black Plain End Schedule 40 Half SRL Pipe

FGBPPEA53BHRL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40S
Wall Thickness
0.154 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday