5/8 in. Rubber Rubber Tip in Black (Pack of 10)

You last purchased this on
 
Prime-Line

5/8 in. Rubber Rubber Tip in Black (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

5/8 in. Rubber Rubber Tip in Black (Pack of 10)

  • Fast #
  • Part #PMP4557
  • Item #7233886
  • Manufacturer Part #MP4557
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features saw tooth foot base for maximum gripping power
  • Replaces worn out tips on drop down door holders and retainers
  • Includes fasteners for installation
  • Designed to fit into drop down door holders
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
5/8 in
Diameter - Outside:
1 in
Door Stop Type:
Rubber Tip Door Holder
Material:
Rubber
Package Quantity:
Pack of 10
Thickness:
1 in
UL Listed:
No