Black Schedule 40 Seamless Pipe

GBPA333GR6S40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-333
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
3 in
Schedule Class
40
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday