Black Schedule 80 Single Random Length Seamless Pipe

IBPA333GR6S8

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-333
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
80
Type
Seamless

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday