1 qt No-Hub Sealant in Amber

You last purchased this on
 
Black Swan Manufacturing

1 qt No-Hub Sealant in Amber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Black Swan Manufacturing

1 qt No-Hub Sealant in Amber

  • Fast #
  • Part #B04085
  • Item #3505062
  • Manufacturer Part #04085
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Amber Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • The high performance polymer resin compound is elastic and resists vibration and temperature change
  • Fast drying sealant that cures by solvent evaporation resulting in an elastic membrane that adheres to both pipe and coupling gasket, providing a flexible adherent membrane coating
  • Smooth flowing, semi-viscous liquid for use as a coating on black pipe to improve leak-free sealing of no-hub couplings
  • Should not be applied on painted surfaces, or plastic pipes, such as PVC, CPVC, or ABS
  • May be used on aluminum, brass, steels, copper, epoxies, plated metal, fiberglass, black pipe, galvanized pipe, glass, wood, paper, felt and cork
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Amber
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
400
Product Type:
Sealant
Size:
1 qt