2 lbs. Tile Grout
2 lbs. Tile Grout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dries hard in one hour
- Will not shrink or crack
- Waterproof and mildew resistant
- May also be used to install towel racks, soap dishes, mosaic, etc
Specifications
- Application:
- General Purpose
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Grout
- Size:
- 2 lb