Marking Wire Flag in Black and White

You last purchased this on
 
Blackburn

Marking Wire Flag in Black and White

This product requires certification to purchase.
You last purchased this on
 
Blackburn

Marking Wire Flag in Black and White

  • Fast #
  • Part #BP451WWBL
  • Item #4466258
  • Manufacturer Part #P451W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black/White
Gauge (metal):
15.5 ga
Height:
21 in
Length:
4 in
Material:
Plastic
Material Type:
Vinyl
Width:
5 in