Wire Staff Flag in Blue

You last purchased this on
 
Blackburn

Wire Staff Flag in Blue

This product requires certification to purchase.
You last purchased this on
 
Blackburn

Wire Staff Flag in Blue

  • Fast #
  • Part #B455WBL
  • Item #3254175
  • Manufacturer Part #455W
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safe, temporary marking that can be removed without a trace
  • Durable 4" x 5" single color flag with no markings
  • Vinyl marking flags are excellent for marking property boundaries and the location of buried lines
  • Other colors available are yellow, orange, black, brown, silver, fluorescent orange, fluorescent lime, fluorescent pink, fluorescent red, fluorescent green and clear
  • Custom logo and lettering available
  • Wire staff: 15" tall
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Gauge (metal):
15.5 ga
Length:
15 in
Material:
Plastic, Wire
Material Type:
Vinyl
Package Quantity:
Pack of 1000
Product Type:
Vinyl Flag
Size:
4 in x 5 in
Thickness:
4 mil
Waterworks Application:
Locate
Weight:
20 lb