BLACK+DECKER

Max Battery Magnetic Multi-Bit Screwdriver

Part #BBDCS30C  |  Manufacturer Part #BDCS30C

Drive Type:

Multi-bit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 4-volt MAX lithium-ion battery, charger, screwdriver, and 2 screwdriving bits
  • (0 to 180 RPM) provides 40-in-lbs of torque for a variety of applications
  • 3/8-in chuck accepts a variety of bits
  • 4-volt lithium-ion battery with 1.4-Ah and 3-hr recharge time
  • Lightweight design (1.2-lb) for extended use without fatigue

Documents

Specifications

Chuck Size: 1/2 in

Collection: Max

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Drive Type: Multi-bit

Magnetic: Yes

Power Source: Battery

RPM: 180

Torque In-Lbs : 40 in-lbs

Type: BBDCS30C

UL Listed: No

Volts: 4V