11-Piece Metallic Combination Wrench Set
11-Piece Metallic Combination Wrench Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11 piece set
- Slim profile helps reach into tight areas
- Blackhawk™ by Proto®
- Metric
- Precision machined ends fit snugly onto fasteners
- Long shank provides added leverage
Specifications
- Capacity:
- 1/4 in
- Color Finish Name:
- Polished Chrome
- Length:
- 9-45/64 in
- Maximum Capacity:
- 3/4 in
- Number of Pieces:
- 11 Piece
- Number of Tools Included:
- 11
- WrenchType:
- Combination