12-Piece Gear Box Wrench Set
12-Piece Gear Box Wrench Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 piece set
- Metric
- Blackhawk™ by Proto®
- Includes 8mm - 19mm sockets in 1mm increments
- Slim head designs allow greater access to fasteners with both box and open ends
- Locking flex head models allow the ratcheting end to be indexed up to 90 degrees off center
Specifications
- Capacity:
- 1/3 in
- Color Finish Name:
- Polished Chrome
- Length:
- 8-1/2 in
- Maximum Capacity:
- 3/4 in
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 12
- Type:
- BBW3250L
- WrenchType:
- Combination