14-Piece Wrench Set
14-Piece Wrench Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 piece set
- Metric
- Blackhawk™ by Proto®
- Includes 7mm - 20mm sockets in 1mm increments
- Long shank provides added leverage
- Slim profile
Specifications
- Capacity:
- 1/4 in
- Length:
- 9-3/4 in
- Maximum Capacity:
- 4/5 in
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 14
- Type:
- BBW14MPT
- WrenchType:
- Combination