Blackhawk Hand Tools

1/4 x 1/4 x 1/4 in. Hex Phillips 101 Piece

Part #BBI101S  |  Manufacturer Part #BI-101S

Shank Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blackhawk™ by Proto®
  • 101 piece set
  • Most popular sizes

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Drill Bit Type: Phillips

Magnetic: No

Material: Carbon Steel

Number Of Pieces: 101 Piece

Product Type: [Screwdriver Bit, Bit Set]

Shank Size: 1/4 in

Shank Style: Hex