1/4 x 1/4 x 1/4 in. Hex Phillips 31 Piece

Part #BBI31S  |  Item #4392577  |  Manufacturer Part #BI-31S

Shank Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blackhawk™ by Proto®
  • 31 piece set
  • Includes: plastic carrier and belt clip

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Drill Bit Type: Phillips

Magnetic: No

Material: Alloy Steel

Number Of Pieces: 31 Piece

Product Type: [Screwdriver Bit, Bit Set]

Shank Size: 1/4 in

Shank Style: Hex