1/4 x 3/8 in. SAE and Metric Socket Wrench Set
1/4 x 3/8 in. SAE and Metric Socket Wrench Set
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Both standard length and deep sockets
- SAE and metrics sockets with 3/8" and 1/4" drive
- Six and twelve point sockets
- Set comes in a plastic case
Specifications
- Color Finish Name:
- Polished Chrome
- Drive Size:
- 1/4 in;3/8 in
- Material:
- Steel
- Number Of Points:
- 12-point
- Number of Pieces:
- 64 Piece
- Number of Tools Included:
- 64
- Socket Size:
- 3/8in, 3/4in, 13/16in, 10 mm, 19 mm, 1/4in, 1/2in, 4 mm, 13 mm, 9/16in
- Tool Type:
- Socket Set
- Type:
- B97065