150 in-lbs 1/2 in Torque Wrench
150 in-lbs 1/2 in Torque Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Drive Size:
- 1/2 in
- GSA Approved:
- No
- Length:
- 16-3/8 in
- Material:
- Steel
- Torque (In-Lbs):
- 150 in-lbs