Blackhawk Hand Tools

3/8 in. Drive Socket 6-point

Part #BHW1518  |  Manufacturer Part #HW-1518

Drive Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B107.1

Color Finish: Polished Nickel Chrome

Drive Size: 3/8 in

Length: 1-63/64 in

Number Of Points: 6-point

Socket Size: 9/16 in

Tool Type: Socket

UL Listed: No

Weight: 0.14