5 in. 12 Point Offset Combination Wrench
5 in. 12 Point Offset Combination Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 2/5 in
- Color Finish Name:
- Satin
- Length:
- 5 in
- Maximum Capacity:
- 2/5 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- WrenchType:
- Combination